Push-in-koppling - Gängad adapter Aventics 2122308140

QR1-S standard series

Se teknisk informationSe dokument

Referenser

Aventics:2122308140
Rubix:213899
brand logo

Teknisk sammanfattning

Materialpolyamide
Se alla caracteristics

Dokumenter

Produktinformation : L-SCREW FITTING, Series QR1, Version RLT, Pneumatic ports G 1/4, Second Pneum - 2122308140


The QR1 consists of the “mini” series, for 3 to 6 mm diameter tubing, and the “standard” series, for 4 to 12 mm tubing. With numerous versions, QR1 fittings offer universal application options and, thanks to their compact design, are ideal for small handling tasks.

Teknisk information


Attribut
Materialpolyamide
Max temperatur80 °C
Min. temperatur-20 °C
123,42 kr Ex moms
/ Styck
154,27 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran