Referenser
Portwest:FR714YBRS
Rubix:6386765
Tillverkare:FR714YBRS
EAN:5036108395927



Produktinformation : PW3 FR Hi-Vis Work Jacket, Yellow/Black, Size S - FR714YBRS - PORTWEST
Featuring the latest innovative design, this contemporary FR two tone Hi-Vis jacket is both stylish and practical. The top pocket can accommodate modern smart phone dimensions and the spacious lower pockets are zipped for extra security. Outstanding features include segmented reflective trim, hook and loop adjustable cuffs and reinforced twin stitched seams., Inherent flame resistant qualities will not diminish with washing
Featuring the latest innovative design, this contemporary FR two tone Hi-Vis jacket is both stylish and practical. The top pocket can accommodate modern smart phone dimensions and the spacious lower pockets are zipped for extra security. Outstanding features include segmented reflective trim, hook and loop adjustable cuffs and reinforced twin stitched seams.
Inherent flame resistant qualities will not diminish with washing
Inherent flame resistant qualities will not diminish with washing
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Storlek | s |
| Hög synlighet | ja |
| Huvudmaterial | modakryl |
| Sekundär färg | svart |
Att visa UNSPSC/ECL@SS/Customs
1 835,79 kr Ex moms
/ Styck
2 294,74 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran