Referenser
Mecaline:887676
Rubix:6331389
EAN:3660338410680

Dokumenter
Produktinformation : 887676-PVC HOSE FOR FOOD DIAM 13X19 50M
Transparent PVC (Phthalate-free) hose with textile reinforcement for the passage of pressurised food liquids, spirits drawing up to 20 °. Temperatures range: -20°C...60°C. Complies with European directive Reg (EU) 10/2011 for stimulants A-B-C-D2
Teknisk information
Attribut
| Innerdiameter | 13 mm |
|---|---|
| Yttre diameter | 19 mm |
| Färg | transparent |
| Material | pvc |
| Rullehöjd | 50 m |
Att visa UNSPSC/ECL@SS/Customs
4 761,00 kr Ex moms
/ 50 Styck
5 951,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
