Tillbehör torr/våt dammsugare Kärcher 41300010

Puzzi Upholstery Tool

Se teknisk information

Referenser

Kärcher:41300010
Rubix:6252873
EAN:4039784993938
brand logo

Teknisk sammanfattning

Typpuzzi upholstery tool

Produktinformation : Upholstery nozzle 110mm Puzzi


Compact, 110 mm wide upholstery nozzle for inserting in the standard handle 4. 130-000. 0 from the Puzzi range. Crevice nozzle for the Karcher puzzi spray extraction machines, helps get into areas such as between the seats and extract solution and spray. Practical accessories for your spray extraction machine from the Puzzi range with standard handle 4. 130-000. 0: compact, 110 mm wide upholstery nozzle with transparent viewing window for checking the loosened dirt during operation. Thanks to the small size, it is ideal for spray extraction in confined spaces, e. g. for vehicle interior cleaning.

Styrkor

•For checking spray nozzle and loosened dirt during operation.
Very compact model
Thanks to the small size, it is suitable for use in confined spaces.
Suitable for standard handle 4. 130-000. 0
Economical accessories, as can be adapted directly to the standard handle

Teknisk information


Attribut
Typpuzzi upholstery tool
935,73 kr Ex moms
/ Styck
1 169,66 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran