Referenser
Festo:QSK-G3/8-10
Rubix:491632
Tillverkare:186301
EAN:4052568040871

Teknisk sammanfattning
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Priključek 1 | g 3/8 |
Dokumenter
Produktinformation : Självtätande instickskoppling, QSK-G3/8-10 - 186301 - FESTO
Push-in fitting, self-sealing QSK-G3/8-10 male thread with external Hexagon. Size=Standard, Nominal size=5,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Teknisk information
Attribut
| Logistisk vikt | 41,81 g |
|---|---|
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Priključek 1 | g 3/8 |
| Profil | standard |
| Priključek 2 | 10 |
Att visa UNSPSC/ECL@SS/Customs
85,82 kr Ex moms
/ Styck
107,28 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran