Referenser
Aventics:R412012737
Rubix:257937
Tillverkare:R412012737

Dokumenter
Produktinformation : PUSH-BUTTON GREEN - R412012737
Combining an ST control panel valve with an actuating control may create an emergency OFF control device, which must comply with the applicable regulations in the EC Machinery Directive 2006/42/EC and the EN ISO 13850 and EN ISO 13849 standards. In terms of EN ISO 13849, an ST control panel valve is a single-channel component. A sturdier architecture must be selected to attain a higher performance level (c, d, e).
Teknisk information
Attribut
| Typ | push button |
|---|---|
| Material | polyamide |
Att visa UNSPSC/ECL@SS/Customs
105,66 kr Ex moms
/ Styck
132,07 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran