Referenser
Dunlop Protective Footwear:CA61131-47
Rubix:6249394
Tillverkare:CA61131-47
EAN:8713197041924




Produktinformation : Gummistövlar med skydd, 61131 FOODPRO, storlek 47 - 61131-47 - Dunlop
the boots are equipped with a protective toecap and midsole and a cleated outsole. Other protective features include slip resistance, antistatic properties, energy absorption of the heel region, resistance to fuel oil. Excellent thermal insulation down to -50 ° C thanks to Purofort material technology.
Styrkor
Ultra smooth finish for easy cleaning. SRC sole for excellent non-slip grip to guarantee safety conditions at work
Användningsområden
The emblematic boot for the agro-food sector for areas contaminated by (semi) solid agents
Teknisk information
Attribut
| EU Skostorlek | 47 |
|---|---|
| Huvudmaterial | polyuretan |
| Färg | vit |
| Material | purofort® |
Att visa UNSPSC/ECL@SS/Customs
1 325,68 kr Ex moms
/ par
1 657,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
EU Skostorlek
47
