Skyddshjälm Portwest PS73WHR
PS73 - Height Endurance Mountaineer Helmet
Se teknisk informationSe dokumentReferenser
Portwest:PS73WHR
Rubix:6390203
EAN:5036108325887

Dokumenter
Produktinformation : Height Endurance Mountaineer Helmet, White - PS73WHR - PORTWEST
Height Endurance Mountaineer helmet is the ultimate evolution of our Height Endurance range. This vented, peak-less helmet is designed for multi-purposes. It is ideal for working at height, rescue operations and climbing activities. Thanks to its inner EPS foam, this style is fully certified to the EN 12492 standard. Six points textile harness, technical sweat band and wheel ratchet adjustment ensure optimal fit. Wide range of accessories available. CE certified. Chin guard for added comfort and stability. Lightweight and comfortable. Light and robust. Compatible accessories available. Hi-Visibility colour for visibility in daylight. Wheel ratchet size adjustment for easy fitting. 6 points textile harness. Chin strap included. Specially designed for working at height
Teknisk information
Attribut
| Färg | vit |
|---|---|
| Lock band | skjutbara |
| Huvudmaterial | abs |
| Ventilation | ventilerad |
| Material | abs, eps |
| Visir | nej |
Att visa UNSPSC/ECL@SS/Customs
603,68 kr Ex moms
/ Styck
754,60 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran