Avståndssensorer Festo SIEH-M12B-PS-S-L-CR

Proximity sensor SIEH

Se teknisk informationSe dokument

Referenser

Festo:SIEH-M12B-PS-S-L-CR
Rubix:498135
Tillverkare:538251
EAN:4052568175412
SIEH-M12B-PS-S-L-CR Proximity Sensor

Teknisk sammanfattning

Typsieh
Spänning, min.10 V
Spänning, max.30 V
Se alla caracteristics

Dokumenter

Produktinformation : Cylindergivare, SIEH-M12B-PS-S-L-CR - 538251 - FESTO


Proximity Sensor SIEH-M12B-PS-S-L-CR Inductive, for large switching Distances. Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Nominal switching Distance=6 mm
Proximity sensor SIEH-M12B-PS-S-L-CR 538251

Teknisk information


Attribut
Logistisk vikt29,92 g
Typsieh
Spänning, min.10 V
Spänning, max.30 V
Materialhigh-alloy steel
972,90 kr Ex moms
/ Styck
1 216,13 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran