Värmesprutmunstycke och sprutmunstyckslans Spartex 858517
Propane stainless steel nozzle
Se teknisk informationSe dokumentReferenser
Spartex:858517
Rubix:6331179
EAN:3660338151446
Dokumenter
Produktinformation : WAND FOR PROPANE NOZZLE
Stainless steel nozzle type HT-I diameter 60 mm. Fitting 20 x 100 .
Power at 1.5 bar: 56.6 KW/h .
Pressure in bar: 1.5 to 4 .
Consumption: 5 to 9.7 kg/h .
Weight: 0,4 kg .
.
Propane nozzle lance for type HT-I, length 220mm. .
14X100 input connector/20x100 outlet connector
Power at 1.5 bar: 56.6 KW/h .
Pressure in bar: 1.5 to 4 .
Consumption: 5 to 9.7 kg/h .
Weight: 0,4 kg .
.
Propane nozzle lance for type HT-I, length 220mm. .
14X100 input connector/20x100 outlet connector
Teknisk information
Attribut
| Typ | ht-i |
|---|
Att visa UNSPSC/ECL@SS/Customs
475,53 kr Ex moms
/ Styck
594,41 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran