Referenser
Norton:63642585428
Rubix:6202833
EAN:3157625587052
Produktinformation : Kardborreark Norton Pro 93 x 180 mm, 10 hål - 63642585428 - NORTON
Norton Pro Cut sheets combine the use of a flexible fibre-reinforced latex paper with a premium, heat-treated aluminium oxide abrasive for a faster cut rate. The special No-Fil coating prevents the build-up of dust and premature clogging for longer product life.
Cut Sheets Selfgrip - Norton Norton Pro - 93x180mm Gr180 8 Holes Parallel
Användningsområden
Sanding
Teknisk information
Attribut
| Längd | 180 mm |
|---|---|
| Bredd | 93 mm |
| Spannmål | 80 |
Att visa UNSPSC/ECL@SS/Customs
1 041,00 kr Ex moms
/ 100 Styck
1 301,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

