Trycksensor Aventics R412010761

Pressure Sensor

Se teknisk informationSe dokument

Referenser

Aventics:R412010761
Rubix:257496
Tillverkare:R412010761
EAN:3661475994606
brand logo

Teknisk sammanfattning

Typpressure sensor
Monteringsformpe

Dokumenter

Produktinformation : PRESSURE SWITCH, Series PE5, Function PN, Pneumatic ports G 1/4 - R412010761


Styrkor

•Simplified Navigation in accordance with VDMA|Protection class increased to IP65 and IP67
Contains zero point offset function
PNP, NPN, and push-pull are freely selectable
Option to switch between current and voltage
UL approval and PWIS-free
Compliant with CE, RoHS and Reach

Teknisk information


Attribut
Typpressure sensor
Monteringsformpe
2 513,24 kr Ex moms
/ Styck
3 141,55 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran