Referenser
Festo:MS4-LR-1/4-D6-AG-BAR-B
Rubix:6367872
Tillverkare:8099358
EAN:4052568465964
Dokumenter
Produktinformation : Tryckregulator, MS4-LR-1/4-D6-AG-BAR-B - 8099358 - FESTO
Styrkor
•Very compact and extremely lightweight
•Stable control response
•The rotary knob locks into place to prevent unintentional rotation
• Integrated secondary exhaust and primary exhaust with return flow function
•Stable control response
•The rotary knob locks into place to prevent unintentional rotation
• Integrated secondary exhaust and primary exhaust with return flow function
Användningsområden
Indoor
Teknisk information
Attribut
| Min. servicetryck | 0.3 bar |
|---|---|
| Max servicetryck | 7 bar |
Att visa UNSPSC/ECL@SS/Customs
320,68 kr Ex moms
/ Styck
400,85 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran