Regulator Aventics R412006107

Pressure regulator series AS2-RGS

Se teknisk information

Referenser

Aventics:R412006107
Rubix:255722
Tillverkare:R412006107
brand logo

Teknisk sammanfattning

Priključek 1g 1/4

Produktinformation : PRESSURE REGULATOR, Series AS2, Function RGS, Pneumatic ports G 1/4, Version - R412006107


The pressure dew point must be at least 15 °C under ambient and medium temperature and may not exceed 3 °C .The rear pressure gauge connection on the pressure regulator is closed with a blanking plug, the front connection is open. Dependingon the customer application, a second blanking plug may be necessary. Please order separately (see accessories).Suitable for use in Ex zones 1, 2, 21, 22.A change in the flow direction (from air supply on the left to air supply on the right) occurs by rotating installation by 180° about thevertical axis. Please see the operating instructions for further details.Relieving exhaust (≤ 0.3 bar over set pressure).With rear exhaust (> 3 bar )

Teknisk information


Attribut
Priključek 1g 1/4
857,15 kr Ex moms
/ Styck
1 071,44 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran