Referenser
Aventics:R412009413
Rubix:256907
EAN:3661475991162

Dokumenter
Produktinformation : PRESSURE GAUGE PG1-ROB-DA04-SPE - R412009413
Styrkor
•Clearly visible pressure indicators in different sizes and versions
Gauges available with or without adjustable work area display
Special gauges available like glycerin filled gauges or stainless-steel housing
Gauges available with or without adjustable work area display
Special gauges available like glycerin filled gauges or stainless-steel housing
Teknisk information
Attribut
| Max servicetryck | 10 bar |
|---|---|
| Typ | pressure gauge |
| Material | acrylonitrile butadiene styrene |
| Min. servicetryck | 0 bar |
Att visa UNSPSC/ECL@SS/Customs
975,57 kr Ex moms
/ Styck
1 219,46 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran