Referenser
Gedore:278700
Rubix:6457340
Tillverkare:1589865
EAN:4017981278706

Produktinformation : Manual bending tool set 20-25 mm, 278700 - 1589865 - GEDORE
Manual bending tool set 20-25 mm Sizes from 20 to 25 mm up to 180° For precision steel pipes EN 10305-3 (DIN 2394), hydraulic pipes EN 10305-1 (DIN 2391) with 1.5 - 2.5 mm wall thicknesses, composite pipes up to 25 mm as well as bendable stainless steel pipes with 1.5 - 2.0 mm wall thicknesses For clamping in a vice With 3 aluminium bending formers for pipes with Ø 20, 22, 25 mm Enamelled blue, with black plastic handles
Teknisk information
Attribut
| Logistisk vikt | 13040 g |
|---|---|
| Diameter | 25 mm |
| Vikt | 13.04 kg |
| Längd | 940 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
