Verktygshuvud för Svarv och fräs Pramet TN 16ERG55:T8030
Pramet Thread Groove Insert
Se teknisk informationSe dokumentReferenser
Pramet:TN 16ERG55:T8030
Rubix:6018053
EAN:3603602908889

Dokumenter
Produktinformation : SVARVSK?R G?NGNING - TN16ERG55:T8030 - PRAMET
Single-sided threading insert, triangular with an inscribed circle diameter of 9.525mm, for right hand cutting partial profile of British Standard external threads with 14 to 8TPI, T8030 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P40/M20-M35 and K20-K40 for machining of steel, stainless-steel and cast-iron
Styrkor
T8030 - Sub-micron substrate with a relatively high cobalt content
Lower internal coating tension with higher hardness
Highly versatile, wide-ranging material
Especially for inserts for thread turning
Medium cutting speeds
Good operative reliability
Impaired machining conditions
Lower internal coating tension with higher hardness
Highly versatile, wide-ranging material
Especially for inserts for thread turning
Medium cutting speeds
Good operative reliability
Impaired machining conditions
Användningsområden
Thread Turning
Teknisk information
Attribut
| Nyans | cvd coated |
|---|---|
| Tjocklek | 3.47 mm |
Att visa UNSPSC/ECL@SS/Customs
1 744,40 kr Ex moms
/ 5 Styck
2 180,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran