Referenser
Pramet:XPET 0703AP:D8345
Rubix:6018174
Tillverkare:6754695
EAN:3603602900616
Dokumenter
Produktinformation : BORRSK?R - XPET0703AP:D8345 - PRAMET
The SD geometry is a positive geometry especially for low-alloyed steels and softer stainless steel materials. This patented geometry results in a more reliable chip formation and more efficient chip removal. Relatively higher cutting speeds can be used, which promotes productivity. Available in hard metal type D8345 (gold-coloured) which has been specially developed for the centre-cutting plate that must be very robust
Teknisk information
Attribut
| Plattyp | d8345 |
|---|---|
| Nyans | xpet |
| Material | stål |
Att visa UNSPSC/ECL@SS/Customs
2 548,70 kr Ex moms
/ 10 Styck
3 185,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran