Referenser
Gates:630 H
Rubix:104395
Tillverkare:925450237
EAN:5412571214444
Dokumenter
Produktinformation : 630 H (457mm) Sleeve POWERGRIP® - GATES
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Styrkor
- Maintenance-free and long service life.
Användningsområden
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Teknisk information
Attribut
| Profil | h |
|---|---|
| Effektiv längd | 63 '' |
| Rembredd | 25.4 mm |
| Pitch | 12.7 mm |
| Material | fiberglass (tensile cord);neoprene (body);nylon (tooth facing) |
| Antal tänder | 126 |
| Höjd | 4 mm |
| Effektiv längd (mm) | 1600.2 mm |
Att visa UNSPSC/ECL@SS/Customs
54,01 kr Ex moms
/ Millimeter
67,51 kr Inkl moms
- Tillgängliga
