Referenser
Gates:236 L 050
Rubix:137838
Tillverkare:927740075
EAN:5412571233605

Dokumenter
Produktinformation : 236 L 050 POWERGRIP® - GATES
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Styrkor
•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Teknisk information
Attribut
| Profil | l |
|---|---|
| Effektiv längd | 23.6 '' |
| Rembredd | 12.7 mm |
| Pitch | 9.52 mm |
| Material | fiberglass (tensile cord);neoprene (body);nylon (tooth facing) |
| Antal tänder | 63 |
| Höjd | 3.5 mm |
| Effektiv längd (mm) | 599.44 mm |
Att visa UNSPSC/ECL@SS/Customs
410,21 kr Ex moms
/ Styck
512,76 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
