Referenser
Gates:96 XL 025
Rubix:137596
Tillverkare:927742604
EAN:5414465087738

Produktinformation : 96 XL 025 POWERGRIP® - GATES
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Styrkor
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Teknisk information
Attribut
| Profil | xl |
|---|---|
| Effektiv längd | 9.6 '' |
| Rembredd | 6.35 mm |
| Pitch | 5.08 mm |
| Material | cr |
| Antal tänder | 48 |
| Höjd | 2.3 mm |
| Effektiv längd (mm) | 243.84 mm |
Att visa UNSPSC/ECL@SS/Customs
115,04 kr Ex moms
/ Styck
143,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran