Kuggrem Tum Gates 3360 MXL 025

PowerGrip kuggrem

Se teknisk informationSe dokument

Referenser

Gates:3360 MXL 025
Rubix:511119
Tillverkare:927741686
EAN:5412571238211
brand logo

Teknisk sammanfattning

Profilmxl
Effektiv längd33.6 ''
Rembredd6.4 mm
Se alla caracteristics

Dokumenter

Produktinformation : 3360 MXL 025 POWERGRIP® - GATES


Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Styrkor

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Teknisk information


Attribut
Profilmxl
Effektiv längd33.6 ''
Rembredd6.4 mm
Pitch2.03 mm
Materialcr
Antal tänder420
Höjd1.14 mm
Effektiv längd (mm)853.44 mm
355,51 kr Ex moms
/ Styck
444,39 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran