Kuggrem Tum Gates 1016 MXL 012

PowerGrip kuggrem

Se teknisk informationSe dokument

Referenser

Gates:1016 MXL 012
Rubix:510707
Tillverkare:927741281
EAN:5412571236316
brand logo

Teknisk sammanfattning

Profilmxl
Effektiv längd10.16 ''
Rembredd3.2 mm
Se alla caracteristics

Dokumenter

Produktinformation : 1016 MXL 012 POWERGRIP® - GATES


Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Styrkor

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Teknisk information


Attribut
Profilmxl
Effektiv längd10.16 ''
Rembredd3.2 mm
Pitch2.03 mm
Materialcr
Antal tänder127
Höjd1.14 mm
Effektiv längd (mm)258.06 mm
95,39 kr Ex moms
/ Styck
119,24 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran