Kuggrem Tum Gates 552 MXL 012

PowerGrip kuggrem

Se teknisk information

Referenser

Gates:552 MXL 012
Rubix:510329
Tillverkare:927741044
EAN:5412571235296
brand logo

Teknisk sammanfattning

Profilmxl
Effektiv längd5.52 ''
Rembredd3.175 mm
Se alla caracteristics

Produktinformation : 552 MXL 012 POWERGRIP® - GATES


Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Styrkor

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Teknisk information


Attribut
Profilmxl
Effektiv längd5.52 ''
Rembredd3.175 mm
Pitch2.03 mm
Materialcr
Antal tänder69
Höjd1.14 mm
Effektiv längd (mm)140.21 mm
81,13 kr Ex moms
/ Styck
101,41 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran