Referenser
Gates:HTD 5600 20M 230
Rubix:511210
Tillverkare:92930740
EAN:5414465082337

Produktinformation : HTD 5600 20M 230 POWERGRIP® - GATES
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Styrkor
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Teknisk information
Attribut
| Profil | 20m |
|---|---|
| Effektiv längd | 5600 mm |
| Rembredd | 230 mm |
| Material | kloropren |
| Pitch | 20 mm |
| Antal tänder | 280 |
Att visa UNSPSC/ECL@SS/Customs
328 868,80 kr Ex moms
/ Styck
411 086,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran