Referenser
Gates:GTX 924 14MX 115
Rubix:141590
Tillverkare:932750579
EAN:5414465183522

Dokumenter
Produktinformation : GTX 924 14MX 115 POWERGRIP® - GATES
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
Styrkor
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Användningsområden
• Particularly suitable for pulleys with HTD® profile
Teknisk information
Attribut
| Profil | 14mx |
|---|---|
| Effektiv längd | 924 mm |
| Rembredd | 115 mm |
| Material | kloropren |
| Pitch | 14 mm |
| Antal tänder | 66 |
Att visa UNSPSC/ECL@SS/Customs
38 715,93 kr Ex moms
/ Styck
48 394,91 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
