Referenser
Gates:GTX 1256 8MX 50
Rubix:141748
Tillverkare:932750304
EAN:5414465940538

Dokumenter
Produktinformation : GTX 1256 8MX 50 POWERGRIP® - GATES
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
Styrkor
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Användningsområden
• Particularly suitable for pulleys with HTD® profile
Teknisk information
Attribut
| Profil | 8mx |
|---|---|
| Effektiv längd | 1256 mm |
| Rembredd | 50 mm |
| Material | kloropren |
| Pitch | 8 mm |
| Antal tänder | 157 |
Att visa UNSPSC/ECL@SS/Customs
8 748,33 kr Ex moms
/ Styck
10 935,41 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran