Referenser
Gates:GTX 376 8MX 40
Rubix:141721
Tillverkare:932750017
EAN:5414465942150

Dokumenter
Produktinformation : GTX 376 8MX 40 POWERGRIP® - GATES
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
Styrkor
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Användningsområden
• Particularly suitable for pulleys with HTD® profile
Teknisk information
Attribut
| Profil | 8mx |
|---|---|
| Effektiv längd | 376 mm |
| Rembredd | 40 mm |
| Material | kloropren |
| Pitch | 8 mm |
| Antal tänder | 47 |
Att visa UNSPSC/ECL@SS/Customs
2 995,32 kr Ex moms
/ Styck
3 744,15 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran