Referenser
Gates:SPC10600/3 POWERBAND
Rubix:140562
Tillverkare:938151063
EAN:5414465482724

Dokumenter
Produktinformation : SPC 10600/3 SUPER HC POWERBAND® - GATES
Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.
Styrkor
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Teknisk information
Attribut
| Profil | spc |
|---|---|
| Övre bredd | 22 mm |
| Indikativ längd | 10600 mm |
| Invändig längd | 10600 mm |
| Yttre längd | 10630 mm |
| Tjocklek | 18 mm |
| Material | cr |
Att visa UNSPSC/ECL@SS/Customs
75 749,02 kr Ex moms
/ Styck
94 686,27 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
