Referenser
Gates:SPC5300/3 POWERBAND
Rubix:140564
Tillverkare:938155303
EAN:5414465481499

Dokumenter
Produktinformation : SPC 5300/3 SUPER HC POWERBAND® - GATES
Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.
Styrkor
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Teknisk information
Attribut
| Profil | spc |
|---|---|
| Övre bredd | 22 mm |
| Indikativ längd | 5300 mm |
| Invändig längd | 5300 mm |
| Yttre längd | 5330 mm |
| Tjocklek | 18 mm |
| Material | cr |
Att visa UNSPSC/ECL@SS/Customs
35 363,84 kr Ex moms
/ Styck
44 204,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
