Referenser
Gates:SPB8000/2 POWERBAND
Rubix:109072
Tillverkare:938198002
EAN:5412571086065

Dokumenter
Produktinformation : SPB 8000/2 SUPER HC POWERBAND® - GATES
Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.
Styrkor
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Teknisk information
Attribut
| Profil | spb |
|---|---|
| Övre bredd | 16 mm |
| Indikativ längd | 8000 mm |
| Invändig längd | 8000 mm |
| Yttre längd | 8022 mm |
| Tjocklek | 13 mm |
| Material | cr |
Att visa UNSPSC/ECL@SS/Customs
21 139,98 kr Ex moms
/ Styck
26 424,97 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
