Referenser
Gates:SPB7500/3 POWERBAND
Rubix:109076
Tillverkare:938197503
EAN:5412571085921

Dokumenter
Produktinformation : SPB 7500/3 SUPER HC POWERBAND® - GATES
Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.
Styrkor
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Teknisk information
Attribut
| Profil | spb |
|---|---|
| Övre bredd | 16 mm |
| Indikativ längd | 7500 mm |
| Invändig längd | 7500 mm |
| Yttre längd | 7522 mm |
| Tjocklek | 13 mm |
| Material | cr |
Att visa UNSPSC/ECL@SS/Customs
29 761,31 kr Ex moms
/ Styck
37 201,64 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
