Kilrem smal Gates SPB6000/5 POWERBAND

PowerBand SPC Bandad kilrem

Se teknisk informationSe dokument

Referenser

Gates:SPB6000/5 POWERBAND
Rubix:109094
Tillverkare:938196005
EAN:5412571085327
brand logo

Teknisk sammanfattning

Profilspb
Övre bredd16 mm
Indikativ längd6000 mm
Se alla caracteristics

Dokumenter

Produktinformation : SPB 6000/5 SUPER HC POWERBAND® - GATES


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Styrkor

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Teknisk information


Attribut
Profilspb
Övre bredd16 mm
Indikativ längd6000 mm
Invändig längd6000 mm
Yttre längd6022 mm
Tjocklek13 mm
Materialcr
39 699,18 kr Ex moms
/ Styck
49 623,98 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran