Cirkulär slipborste Pferd Tools POS RBG 12512/22,2 CT ST 0,50
POS RBG 12512/22,2 CT ST 0,50 twisted threaded brushes
Se teknisk informationReferenser
Pferd Tools:POS RBG 12512/22,2 CT ST 0,50
Rubix:6461256
Tillverkare:43303010
EAN:4007220593363




Produktinformation : BORSTAR POS RBG 12512/22,2 CT ST 0,50 - 43303010 - PFERD
Best results obtained with efficient angle grinders very aggressive brushes. Suitable for binding brushing work in metal carpentry such as descaling, rust removal, deburring, cleaning of welding cords and removal of glue residues. Tool holder BO 8/22,2 510 (EAN 4007220751930) for all twisted flat brushes up to Ø 125 mm with bore Ø 22.2 mm. BO 12/22.2 1030 (EAN 4007220561317) for all twisted flat brushes up to Ø 150 mm with bore Ø 22.2 mm. Safety deposit: The use of tool holders is limited to brushes up to a maximum ø of 150 mm. Further information: For more information and order references for recommended adapter kits and tool holders, see pages 44 to 46.
Teknisk information
Attribut
| Tråd | steel |
|---|---|
| Borst diameter | 125 mm |
| Applikation | cleaning;deburring;derusting;descaling;paint stripping;removing oxide layers;root seam processing;work on fillet welds;work on weld seams |
| Varvtal | 12500 rpm |
| Diameter | 125 mm |
| Skaftdiameter | 22.2 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
