Varseljacka Portwest TX70YNRS

Portwest TX70 - Madrid Hi-Vis Jacket - YeNa - R

Se teknisk information

Referenser

Portwest:TX70YNRS
Rubix:6017439
Tillverkare:TX70YNRS
EAN:5036108260317
brand logo

Teknisk sammanfattning

Färggul
Storleks
Klass EN204713
Se alla caracteristics

Produktinformation : Madrid Hi-Vis Contrast Bomber Jacket, Yellow/Navy, Size S - TX70YNRS - PORTWEST


The Portwest Madrid Hi-Vis jacket is stylish and practical and has a great fit. The durable fabric offers excellent tear resistance. Various handy pockets provide secure storage options and the top pocket provides the possibility to store a modern Smartphone.

Styrkor

· CE certified
· Reflective striping
· Double-stitched seams
· Velcro adjustable cuffs
· Phone and pen pocket
· Elasticated waist
· 3 pockets
· Contrast colours
· Polyester/cotton Texpel fabric
· TX70 + TX72 certified in combination to EN ISO 20471 class 3
· TEXPEL SOS - Stain-Oil-Splashes
· Certified even after 50 washes

Teknisk information


Attribut
Färggul
Storleks
Klass EN204713
Huvudmaterialbomull/polyester
Sekundär färgmarin
Materialpolyester / cotton texpel fabric
507,78 kr Ex moms
/ Styck
634,72 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran

Storlek