Pikétröja varsel Portwest T184OBR5XL
PORTWEST T184 - PW3 Hi-Vis Cotton Comfort Polo Shirt
Se teknisk informationSe dokumentReferenser
Portwest:T184OBR5XL
Rubix:6389367
Tillverkare:T184OBR5XL
EAN:5036108304226



Dokumenter
Produktinformation : PW3 Hi-Vis Cotton Comfort Polo Shirt L/S, Orange/Black, Size 5XL - T184OBR5XL - PORTWEST
Constructed from premium breathable Cotton Comfort fabric combined with HiVisTex Pro tape, this long-sleeved polo shirt offers excellent comfort and movement. It features a loop at the placket ideal for attaching glasses/pens and has a pocket on the chest for storage.
Features
- Moisture wicking fabric helping to keep the body cool and dry
- High cotton content for superior comfort
- Ribbed cuffs for added comfort
- Loop at placket ideal for attaching glasses/pens
- Side vents for added comfort
- Designed with a comfort fit
- Heat applied segmented reflective tape for added visibility
- Chest pocket
- 40+ UPF rated fabric to block 98% of UV rays
- Certified to EN ISO 20471 after 50x washes
- Complies with RIS 3279-TOM for rail industry (orange only)
- CE certified
- Registered Community Design
Shell Fabric :
55% Cotton, 45% Polyester, Knit 175g
Teknisk information
Attribut
| Färg | orange |
|---|---|
| Storlek | 5xl |
| Klass EN20471 | 3 |
| Huvudmaterial | bomull/polyester |
| Sekundär färg | svart |
| Långa ärmar | ja |
| andas | ja |
| ytvikt | 175 g/m² |
| Hög synlighet | ja |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran