Referenser
Portwest:S427YERXXL
Rubix:6015574
Tillverkare:S427YERXXL
EAN:5036108154210

Produktinformation : Hi-Vis Breathable 7-in-1 Traffic Jacket, Yellow, Size XXL - S427YERXXL - PORTWEST
The highly innovative 7 in 1 jacket is adaptable for any situation that may arise. Waterproof and breathable to the highest EN Standards, the jacket has multiple features and benefits such as ample storage space, a concealed hood and a fleece lined collar.
Styrkor
•CE certified|•Waterproof and breathable with taped seams to prevent water penetration|•Extremely water resistant fabric finish, water beads away from fabric surface|•Reflective tape for increased visibility|•Jacket can be worn seven ways for multi use|•Two-way zip for quick and easy access|•13 pockets for ample storage|•Phone pocket|•Radio loop for easy clipping of a radio|•Interactive inner garment
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Storlek | 2xl |
| Klass EN20471 | 3 |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
| ytvikt | 190 g/m² |
| Material | 100% polyester mesh (outer jacket);65% polyester (inner jacket);35% cotton (inner jacket) |
Att visa UNSPSC/ECL@SS/Customs
1 606,83 kr Ex moms
/ Styck
2 008,54 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran