Referenser
Portwest:RT22ORRL
Rubix:6015484
Tillverkare:RT22ORRL
EAN:5036108128167



Produktinformation : RT22 L PORTWEST
This specialist anti-tangle vest has been designed as a comfortable and safe garment for track side use. Features of this garment include an elasticated back, zip fastener and a 4 point break away function at the shoulders and side seams.
Features
Reflective tape for increased visibility
Front zip opening for easy access
Half elasticated waist for a secure and comfortable fit
Complies with EN ISO 20471 standard
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
4 Point break away function at the shoulders and side seams
Shell Fabric : 100% Polyester, Warp Knit 160g
Features
Reflective tape for increased visibility
Front zip opening for easy access
Half elasticated waist for a secure and comfortable fit
Complies with EN ISO 20471 standard
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
4 Point break away function at the shoulders and side seams
Shell Fabric : 100% Polyester, Warp Knit 160g
Teknisk information
Attribut
| Färg | orange |
|---|---|
| Storlek | l |
| Klass EN20471 | 2 |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
Att visa UNSPSC/ECL@SS/Customs
210,80 kr Ex moms
/ Styck
263,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran