Referenser
Portwest:CV04BLU
Rubix:6394074
Tillverkare:CV04BLU
EAN:5036108290604

Produktinformation : Cooling Head Band, Blue - CV04BLU - PORTWEST
The headband is designed to keep the wearer cool in hot climates. It is lightweight and easy to use. It can be worn under helmets and hats or on its own and provides hours of cooling without compromising mobility.Features Lightweight and comfortableNeck protection against UV radiationKeeps the wearer cool for up to 8 hoursCrease, cool and dry propertiesActivates on contact with water
Teknisk information
Attribut
| Huvudmaterial | polyester |
|---|---|
| Färg | blå |
Att visa UNSPSC/ECL@SS/Customs
129,84 kr Ex moms
/ Styck
162,30 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran