Tryckregulator Festo GRLA-1/8-QS-8-RS-D
Port.reg.grla-1/8-qs-8-rs-d 534337
Se teknisk informationSe dokumentReferenser
Festo:GRLA-1/8-QS-8-RS-D
Rubix:496850
Tillverkare:534337
EAN:4052568048877

Dokumenter
Produktinformation : Strypbackventil, GRLA-1/8-QS-8-RS-D - 534337 - FESTO
One-way flow control valve GRLA-1/8-QS-8-RS-D With knurled screw and lock Nut Valve function=One-way flow control function, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=G1/8, Adjusting element=Knurled screw, Mounting type=(* Threaded, * with external (male) thread)
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 30x10x30 mm |
|---|---|
| Logistisk vikt | 26,75 g |
| Min. servicetryck | 0.2 bar |
| Max servicetryck | 10 bar |
Att visa UNSPSC/ECL@SS/Customs
164,13 kr Ex moms
/ Styck
205,16 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran