Slang Mecaline 884961

POLYURETHANE TUBING (PU)

Se teknisk informationSe dokument

Referenser

Mecaline:884961
Rubix:6330882
EAN:3660338382710
brand logo

Teknisk sammanfattning

Innerdiameter9 mm
Yttre diameter12 mm
Färgblå
Se alla caracteristics

Dokumenter

Produktinformation : TUBE PU 12X9 BOX 100M Blue


MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.

Teknisk information


Attribut
Innerdiameter9 mm
Yttre diameter12 mm
Färgblå
Materialpu
Rullehöjd100 m
Min. temperatur-40 °C
Max temperatur60 °C
10 331,37 kr Ex moms
/ Styck
12 914,21 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran