Referenser
Knipex:87 26 250 SB
Rubix:369366
EAN:4003773072782

Produktinformation : COBRA® VDE FÖRKROMAD 250MM 87 26 250 SB - 87 26 250 SB - KNIPEX
Adjustment by shifting one jaw directly on to the workpiece: fast, reliable and comfortable handling. Fine adjustment: allows optimum adjustment to differently sized workpieces and comfortable handle position. Good access to the workpiece. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. High load capacity having a slim design. Guard prevents operators' fingers being pinched. Chrome vanadium electric steel, forged, multi stage oil-hardened
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 315x84x20 mm |
|---|---|
| Logistisk vikt | 400 g |
| Skärkapacitet | 50 mm |
| Längd | 250 mm |
| Vikt | 340 g |
Att visa UNSPSC/ECL@SS/Customs
4 195,38 kr Ex moms
/ 6 Styck
5 244,23 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran




