Referenser
Gates:5M650 POLYFLEX
Rubix:108747
Tillverkare:89020650
EAN:5412571038255
Produktinformation : 5M650 POLYFLEX® - GATES
This narrow and very strong belt with nominal top width of 3 mm to 11 mm transfers more power and achieves high speed ratios. PolyFlex® is suitable for very compact drives with very small pulleys and high rotational speeds. PolyFlex® performs flawlessly on machines and machine tools that must work powerfully and quickly in a confined space, such as on milling machines, lathe drives, woodworking and metalworking machinery, computer peripherals, small fans, etc.
Styrkor
• Design freedom and space savings that are not feasible with conventional rubber belt constructions.
• Requires less post-tensioning and therefore lower maintenance costs.
• Long service life on compact drives.
• Resistant to temperatures from -54°C to + 5°C.
• Requires less post-tensioning and therefore lower maintenance costs.
• Long service life on compact drives.
• Resistant to temperatures from -54°C to + 5°C.
Teknisk information
Attribut
| Profil | 5m |
|---|---|
| Invändig längd | 650 mm |
Att visa UNSPSC/ECL@SS/Customs
876,75 kr Ex moms
/ Styck
1 095,94 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

