Referenser
Mecaline:846335
Rubix:6332581
EAN:3660338081712

Dokumenter
Produktinformation : 846335-CALIBRATED TUBES POLYAMIDE 4X2,7 BLUE 100M
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Teknisk information
Attribut
| Innerdiameter | 2.7 mm |
|---|---|
| Yttre diameter | 4 mm |
| Färg | blå |
| Material | pa |
| Rullehöjd | 100 m |
Att visa UNSPSC/ECL@SS/Customs
3 531,08 kr Ex moms
/ Styck
4 413,85 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
