Referenser
Gates:PC2 8MGT 3200 36
Rubix:103116
Tillverkare:927509131
EAN:5412571232042

Produktinformation : PC2 8MGT 3200 36 POLYCHAIN® GT2 - GATES
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Teknisk information
Attribut
| Profil | 8m |
|---|---|
| Effektiv längd | 3200 mm |
| Rembredd | 36 mm |
| Material | polyuretan |
| Pitch | 8 mm |
Att visa UNSPSC/ECL@SS/Customs
22 433,80 kr Ex moms
/ Styck
28 042,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran