HTD drivrem Gates PC2 8MGT 720 21

Poly Chain GT2 Timing Belt

Se teknisk informationSe dokument

Referenser

Gates:PC2 8MGT 720 21
Rubix:103177
Tillverkare:927509026
EAN:5412571231434
brand logo

Teknisk sammanfattning

Profil8mgt
Effektiv längd720 mm
Rembredd21 mm
Se alla caracteristics

Dokumenter

Produktinformation : PC2 8MGT 720 21 POLYCHAIN® GT2 - GATES


Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.

Styrkor

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, and moisture
Nylon tooth facing provides a durable wear surface for long service life
Gates patented tooth profile is designed for use with a specific sprocket groove profile. The sprocket groove-belt tooth combination increases capacity, while improving registration
PowerGrip GT3 has more tooth ratchet resistance than HTD
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
PowerGrip GT3 ACHE belts are available in 14mm pitch. A single twist cord helps prevent the belt from moving downward on vertical shaft ACHE applications

Användningsområden

Textile;printing;machine tools;food processing;conveyors,packaging;agriculture;pumps;compressors;centrifuges;laundry;pulp; paper;hvac

Teknisk information


Attribut
Profil8mgt
Effektiv längd720 mm
Rembredd21 mm
Materialpolyuretan
Pitch8 mm
Antal tänder90
5 043,85 kr Ex moms
/ Styck
6 304,81 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran