HTD drivrem Gates PC2 14MGT 2800 37

Poly Chain GT2 kuggrem

Se teknisk information

Referenser

Gates:PC2 14MGT 2800 37
Rubix:103026
Tillverkare:927509234
EAN:5412571232752
brand logo

Teknisk sammanfattning

Profil14mgt
Effektiv längd2800 mm
Rembredd37 mm
Se alla caracteristics

Produktinformation : PC2 14MGT 2800 37 POLYCHAIN® GT2 - GATES


Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.

Styrkor

• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.

Användningsområden

Industrial Application

Teknisk information


Attribut
Profil14mgt
Effektiv längd2800 mm
Rembredd37 mm
Materialpolyuretan
Pitch14 mm
41 325,92 kr Ex moms
/ Styck
51 657,40 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran