Referenser
Gates:PC2 8MGT 720 12
Rubix:103178
Tillverkare:927509025
EAN:5412571231427



Produktinformation : PC2 8MGT 720 12 POLYCHAIN® GT2 - GATES
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.
Styrkor
• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
Användningsområden
Industrial Application
Teknisk information
Attribut
| Profil | 8mgt |
|---|---|
| Effektiv längd | 720 mm |
| Rembredd | 12 mm |
| Material | polyuretan |
| Pitch | 8 mm |
Att visa UNSPSC/ECL@SS/Customs
2 884,83 kr Ex moms
/ Styck
3 606,04 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
