Referenser
Gates:PCV 14MGT 2828 90
Rubix:6249533
Tillverkare:923907202
EAN:5414465494093

Produktinformation : PCV 14MGT 2828 90 POLYCHAIN® CARBON VOLT - GATES
The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
Teknisk information
Attribut
| Logistisk vikt | 1,993 g |
|---|---|
| Profil | 14mgt |
| Effektiv längd | 2828 mm |
| Rembredd | 90 mm |
| Material | polyuretan |
| Pitch | 14 mm |
| Antal tänder | 202 |
Att visa UNSPSC/ECL@SS/Customs
100 999,14 kr Ex moms
/ Styck
126 248,92 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
