Referenser
Portwest:B210NARXXL
Rubix:6016509
Tillverkare:B210NARXXL
EAN:5036108034666

Produktinformation : Naples Polo-shirt, Navy, Size XXL - B210NARXXL - PORTWEST
This rugged polo shirt is made using pique knit polycotton fabric which is soft to touch and comfortable to wear. Features include a rib knitted collar and cuffs, matching buttons and a three button placket. Ideal for corporate wear and personalisation.
Features
Made using Pique knit polycotton fabric which is soft to touch and comfortable to wear
Available in an excellent choice of corporate colours
Ideal for corporate wear and custom finishes
Button placket opening
Rib collar and cuffs
Twin-stitched seams for extra durability
40+ UPF rated fabric to block 98% of UV rays
Shell Fabric : 65% Polyester, 35% Cotton 210g
Features
Made using Pique knit polycotton fabric which is soft to touch and comfortable to wear
Available in an excellent choice of corporate colours
Ideal for corporate wear and custom finishes
Button placket opening
Rib collar and cuffs
Twin-stitched seams for extra durability
40+ UPF rated fabric to block 98% of UV rays
Shell Fabric : 65% Polyester, 35% Cotton 210g
This rugged polo shirt is made using pique knit polycotton fabric which is soft to touch and comfortable to wear. Features include a rib knitted collar and cuffs, matching buttons and a three button placket. Ideal for corporate wear and personalisation.
Made using Pique knit polycotton fabric which is soft to touch and comfortable to wear
Made using Pique knit polycotton fabric which is soft to touch and comfortable to wear
Teknisk information
Attribut
| Färg | marin |
|---|---|
| Storlek | 2xl |
| Huvudmaterial | bomull |
| Sekundär färg | ingen sekundärfärg |
Att visa UNSPSC/ECL@SS/Customs
166,99 kr Ex moms
/ Styck
208,74 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran